Molex 65W47 Watertight® Wet Location 15A 125V 2P3W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow | Graybar Store
Molex - Watertight® Wet Location 15A 125V 2P3W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow - 65W47
+ / - Hover over image to Zoom
Other Views

    Watertight® Wet Location 15A 125V 2P3W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow

    Manufacturer: Molex
    Manufacturer #: 65W47
    SKU: 88282998
    $75.66
    Checking Pricing
         
    NEMA Rating:NEMA L5-15R
    Amperage:15A
    Voltage Rating:125V
    Receptacle Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 65W47
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 15A 125V 2P3W NEMA L5 15R female locking single receptacle with flip lid cover plate.