Burndy UGSKIT250 Above Grade Splice Kit - Type AGSKIT | Graybar Store
Burndy - Above Grade Splice Kit - Type AGSKIT - UGSKIT250
+ / - Hover over image to Zoom
Other Views

    Above Grade Splice Kit - Type AGSKIT

    Manufacturer: Burndy
    Manufacturer #: UGSKIT250
    SKU: 22006906
    $32.60
    Checking Pricing
         
    Wire Range:1 AWG to 250 kcmil (Aluminum); 1 AWG to 250 kcmil Str (Copper)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UGSKIT250
    • Application Electric Heat Gun; Standard Propane Torch
    • Materials Aluminum
    • Wire Range 1 AWG to 250 kcmil (Aluminum); 1 AWG to 250 kcmil Str (Copper)
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Watertight Underground Splice Kit, 1 AWG - 250 kcmil, w/ Two Heavy Wall Heat Shrink Sleeves, Al/Cu Rated.
    Underground Splice Kit, Direct Burial, Conductor Material Aluminum/Copper, Wire Combination Size 1 AWG to 250 kcmil, Connector Included, Contents Ams Splice/Reducer, (2) Heat Shrink Sleeve, Approval UL 486-D, CSA, UGS Model