Burndy UGSKIT2 Above Grade Splice Kit - Type AGSKIT | Graybar Store
Burndy - Above Grade Splice Kit - Type AGSKIT - UGSKIT2
+ / - Hover over image to Zoom
Other Views

    Above Grade Splice Kit - Type AGSKIT

    Manufacturer: Burndy
    Manufacturer #: UGSKIT2
    SKU: 22006905
    $22.45
    Checking Pricing
         
    Wire Range:8 to 2 (Aluminum) AWG; 8 to 2 Str (Copper) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UGSKIT2
    • Application Electric Heat Gun; Standard Propane Torch
    • Materials Aluminum
    • Wire Range 8 to 2 (Aluminum) AWG; 8 to 2 Str (Copper) AWG
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Watertight Underground Splice Kit, 8 - 2 AWG, w/ Two Heavy Wall Heat Shrink Sleeves, Al/Cu Rated.
    Underground Splice Kit, Direct Burial, Conductor Material Aluminum/Copper, Wire Combination Size 8 AWG to 2 AWG, Connector Included, Contents Ams Splice/Reducer, (2) Heat Shrink Sleeve, Approval UL 486-D, CSA, UGS Model