Leviton COVER-S Watertight Toggle Switch Cover, Yellow | Graybar Store
Leviton - Watertight Toggle Switch Cover, Yellow - COVER-S
+ / - Hover over image to Zoom
Other Views

    Watertight Toggle Switch Cover, Yellow

    Manufacturer: Leviton
    Manufacturer #: COVER-S
    SKU: 25442387
    $44.13
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Yellow
    No. of Gangs:1-Gang
    Use With:15 to 40 A Toggle Switches; Industrial Grade Manual Motor Starters
    Mounting Type:FS/FD
    Material:Stainless Steel (Flip Lids); Valox PBT (Cover/Lid)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # COVER-S
    • Color Yellow
    • Mounting Type FS/FD
    • No. of Gangs 1-Gang
    • Opening (1) Single Receptacle
    • Material Stainless Steel (Flip Lids); Valox PBT (Cover/Lid)
    • Use With 15 to 40 A Toggle Switches; Industrial Grade Manual Motor Starters
    • SKU Spec Sheet
      COVER-S Specification Sheet
      COVER-S Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® Watertight Toggle Switch Cover, Yellow, No. of Gangs: 1, Mounting Type: FS/FD, (1) Single Receptacle, Stainless Steel (Flip Lids); Valox PBT (Cover/Lid)