Hubbell Wiring Device - Kellems HBL2730SW Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 3 Phase 480V 3P4W Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 3 Phase 480V 3P4W Single Receptacle - HBL2730SW
+ / - Hover over image to Zoom
Other Views

    Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 3 Phase 480V 3P4W Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2730SW
    SKU: 95024535
    $99.31
    Checking Pricing
         
    NEMA Rating:NEMA L16-30R
    Amperage:30A
    Voltage Rating:3-Phase 480V
    Receptacle Configuration:3-Pole, 4-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2730SW
    • Amperage 30A
    • Grade Industrial
    • Materials Thermoplastic
    • NEMA Rating NEMA L16-30R
    Product Overview:
    Watertight Safety Shroud® Twist Lock® gray Valox® 30A 3 Phase 480V 3P4W NEMA L16 30R single receptacle.
    • High Impact Thermoplastic Housing For Heavy-Duty Industrial Environments
    • Catalog Number and Color-Coded Voltage Rating Are Easily Visible When in Use
    • Stainless Steel 302/304 No. 10 Multiple Drive Head Mounting Screws Provide Corrosion Resistance
    • Mounting Screw Recesses Minimize Screwdriver Slippage
    • Lockout/Tagout Hole on Inlets Allows Compliance to OSHA Regulation 29 CFR 1910.147
    • Neoprene Closure Cap Provided With Inlets For Environmental Seal When Not in Use
    • Accepts All Mating NEMA Locking Plugs and Most Connector Bodies, Allowing Interchangeability With Existing Devices