Hubbell Wiring Device - Kellems HBL2715SW Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 125/250V 3P4W Flanged Inlet | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 125/250V 3P4W Flanged Inlet - HBL2715SW
+ / - Hover over image to Zoom
Other Views

    Watertight Safety Shroud® Twist Lock® Gray Valox® 30A 125/250V 3P4W Flanged Inlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2715SW
    SKU: 95025249
    $107.22
    Checking Pricing
         
    NEMA Rating:NEMA L14-30R
    Amperage:30A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 4-Wire
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2715SW
    • Color Grey
    • Amperage 30A
    • Grade Industrial
    • Materials Thermoplastic
    Product Overview:
    Watertight Safety Shroud® Twist Lock® grey Valox® 30A 125/250V 3P4W NEMA L14 30R flanged inlet.
    • High Impact Thermoplastic Housing For Heavy-Duty Industrial Environments
    • Catalog Number and Color-Coded Voltage Rating Are Easily Visible When in Use
    • Stainless Steel 302/304 No. 10 Multiple Drive Head Mounting Screws Provide Corrosion Resistance
    • Mounting Screw Recesses Minimize Screwdriver Slippage
    • Lockout/Tagout Hole on Inlets Allows Compliance to OSHA Regulation 29 CFR 1910.147
    • Neoprene Closure Cap Provided With Inlets For Environmental Seal When Not in Use
    • Accepts All Mating NEMA Locking Plugs and Most Connector Bodies, Allowing Interchangeability With Existing Devices