Hubbell Wiring Device - Kellems HBL2623SW Watertight Safety Shroud® Twist Lock® Black Valox® 30A 250V 2P3W Connector Body | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Safety Shroud® Twist Lock® Black Valox® 30A 250V 2P3W Connector Body - HBL2623SW
+ / - Hover over image to Zoom
Other Views

    Watertight Safety Shroud® Twist Lock® Black Valox® 30A 250V 2P3W Connector Body

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2623SW
    SKU: 95024634
    $99.31
    Checking Pricing
         
    NEMA Rating:NEMA L6-30R
    Amperage:30A
    Voltage Rating:3-Phase 250V
    Connector Configurations:2-Pole, 3-Wire
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2623SW
    • Color Black/White
    • Amperage 30A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Thermoplastic
    Product Overview:
    Watertight Safety Shroud® Twist Lock® black Valox® 30A 3 Phase 250V 2P3W NEMA L6 30R connector body.
    • Virtually Eliminates Bent and Broken Plug Blades, Leading to Longer Equipment Life
    • Extends Life of Mating Receptacles by Eliminating Damage Caused by Insertion of Bent Blades
    • Extra Protection of Personnel by Significantly Reducing Chance of Inadvertent Contact With Blades When Connecting or Disconnecting Energized Receptacles and Connector Bodies
    • Reduces Exposure to Arcing When Connecting or Disconnecting Plugs Under Load
    • Compliance With California Code of Regulations, Title 8, Article 51, Subsection 2510.7(b), Which Requires Shrouding For Devices Exceeding 300 Volts
    • Lockout/Tagout Hole Allows Compliance With OSHA Regulation 29 CFR 1910.147
    • Sealing Gland and Thermoplastic Guard Assure Sealing When Fully Connected