Hubbell Wiring Device - Kellems HBL2410SW Watertight Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Receptacle - HBL2410SW
+ / - Hover over image to Zoom
Other Views

    Watertight Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2410SW
    SKU: 95025265
    $83.90
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Grey
    NEMA Rating:NEMA L14-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2410SW
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L14-20R
    Product Overview:
    Twist Lock® Safety Shroud® HBL Watertight Receptacle, Amperage: 20 A, Voltage Rating: 250 V, No. of Wires: 4, No.of Poles: 3, Polybutylene Terephthalate