Hubbell Wiring Device - Kellems HBL2411SW Watertight Plug | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Plug - HBL2411SW
+ / - Hover over image to Zoom
Other Views

    Watertight Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2411SW
    SKU: 95025266
    $71.02
    Checking Pricing
         
    NEMA Rating:NEMA L14-20P
    Amperage:20A
    Voltage Rating:250 V AC
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2411SW
    • Color Black
    • Amperage 20A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L14-20P
    Product Overview:
    Twist Lock® Safety Shroud® HBL Watertight Plug, Amperage: 20 A, Voltage Rating: 250 V AC, No. of Wires: 4, No.of Poles: 3, Polybutylene Terephthalate