Molex 601 Watertite® 600V 300W Keyless Incandescent Lampholder With 14 AWG Leads, Box Mount (3-1/4 in. O.D.) | Graybar Store
Molex - Watertite® 600V 300W Keyless Incandescent Lampholder With 14 AWG Leads, Box Mount (3-1/4 in. O.D.) - 601
+ / - Hover over image to Zoom
Other Views

    Watertite® 600V 300W Keyless Incandescent Lampholder With 14 AWG Leads, Box Mount (3-1/4 in. O.D.)

    Manufacturer: Molex
    Manufacturer #: 601
    SKU: 88282944
    $18.71
    Checking Pricing
         
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 601
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertite® Watertight Lamp Holder, 600V