Hubbell Wiring Device - Kellems HBL2315SW Watertight Device | Graybar Store
Hubbell Wiring Device - Kellems - Watertight Device - HBL2315SW
+ / - Hover over image to Zoom
Other Views

    Watertight Device

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2315SW
    SKU: 95024627
    $47.35
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA L5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2315SW
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Materials Polybutylene Terephthalate
    • NEMA Rating NEMA L5-20P
    Product Overview:
    Twist Lock® HBL Watertight Device, Amperage: 20 A, Voltage Rating: 125 V, No. of Wires: 3, No.of Poles: 2, Polybutylene Terephthalate