Molex 15W33 Watertight® Connector, Straight Blade, 20A 125V, 2P3W, Yellow Rubber | Graybar Store
Molex - Watertight® Connector, Straight Blade, 20A 125V, 2P3W, Yellow Rubber - 15W33
+ / - Hover over image to Zoom
Other Views

    Watertight® Connector, Straight Blade, 20A 125V, 2P3W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 15W33
    SKU: 88280939
    $39.15
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 15W33
    • Color Yellow
    • Amperage 20A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125V
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 20A 125V 2P3W NEMA 5 20R straight blade connector.