Molex 15W47 Watertight® Connector, Straight Blade, 15A 125V, 2P3W, Yellow Rubber | Graybar Store
Molex - Watertight® Connector, Straight Blade, 15A 125V, 2P3W, Yellow Rubber - 15W47
+ / - Hover over image to Zoom
Other Views

    Watertight® Connector, Straight Blade, 15A 125V, 2P3W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 15W47
    SKU: 88280942
    $36.44
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125V
    Connector Configurations:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 15W47
    • Color Yellow
    • Amperage 15A
    • Connector Configurations 2-Pole, 3-Wire
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 15A 125V 2P3W NEMA 5 15R straight blade connector.