Molex 27W76 Watertight® Connector, Locking Blade, 20A 3 Phase 480V, 3P4W, Yellow Rubber | Graybar Store
Molex - Watertight® Connector, Locking Blade, 20A 3 Phase 480V, 3P4W, Yellow Rubber - 27W76
+ / - Hover over image to Zoom
Other Views

    Watertight® Connector, Locking Blade, 20A 3 Phase 480V, 3P4W, Yellow Rubber

    Manufacturer: Molex
    Manufacturer #: 27W76
    SKU: 88281441
    $71.27
    Checking Pricing
         
    NEMA Rating:NEMA L16-20R
    Amperage:20A
    Voltage Rating:480V 3-Phase
    Connector Configurations:3-Pole, 4-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 27W76
    • Color Yellow
    • Amperage 20A
    • Connector Configurations 3-Pole, 4-Wire
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L16-20R
    • Voltage Rating 480V 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 20A 480V 3 phase 3P4W NEMA L16 20R locking connector.
    • Color-Coded 1/4 in. Terminal Screws Preset in Open Position, Ready to Wire
    • Wire Screw Terminals Are Tri-Drive to be Used With Straight Blade, Phillips and Square-Drive Screw Drivers
    • Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection, Minimizing Wear and Heat Generation
    • Transparent Wiring Guide to Verify All Wire Strands Are in Place Before Securing Wire
    • Captive Tri-Drive Head Stainless Steel Speed Screw Provides Easy Assembly and Long Life
    • Three-Piece Strain Relief Seals Cord Without Damaging the Cord
    • Multiple Seal Plug/Connector Interface Keeps Out Contaminants; Resists Vapor and Water From High-Pressure Wash Down Up to 1000 psi