Square D (Schneider Electric) NSYCAG12LPH1 Pressure Valve, Anti-Condensation, Sealed, 10.2 mm D | Graybar Store
Square D (Schneider Electric) - Pressure Valve, Anti-Condensation, Sealed, 10.2 mm D - NSYCAG12LPH1
+ / - Hover over image to Zoom
Other Views

    Pressure Valve, Anti-Condensation, Sealed, 10.2 mm D

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCAG12LPH1
    SKU: 25472338
    $5.10
    Checking Pricing
         
    Size:10.2 D mm
    Packaging:10
    Material:Acrylic Co-Polymer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCAG12LPH1
    • Size 10.2 D mm
    • Type Anti-Condensation
    • Material Acrylic Co-Polymer
    • For Use With Industrial Enclosures
    • Packaging 10
    Product Overview:
    Watertight Condensationless Valve, Acrylic Co-Polymer, Size: 10.2 D mm