Hubbell Wiring Device - Kellems 14W47H Yellow Watertight 15A/125V Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Yellow Watertight 15A/125V Straight Blade Plug - 14W47H
+ / - Hover over image to Zoom
Other Views

    Yellow Watertight 15A/125V Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 14W47H
    SKU: 25269809
    $15.82
    Checking Pricing
         
    Color:Yellow
    Amperage:15A
    NEMA Rating:NEMA 5-15P
    Plug Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 14W47H
    • Color Yellow
    • Amperage 15A
    • Grade Industrial
    • Materials Thermoplastic Elastomer
    • NEMA Rating NEMA 5-15P
    • Plug Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    yellow watertight 15A/125V 2P3W NEMA 5 15P straight blade plug.
    • Resists Chemicals
    • Exclusive Triple By-Pass Sealing System
    • Corrosion-Resistant Nickel Plated Blades and Stainless Steel Captive Assembly Screws
    • NEMA 4, 4X, 6 and 6P Rated
    • IP65, IP66 and IP67