Thomas and Betts 3324-78 Waterproof 20-Degree Angle 60A 480V 3P4W Pin and Sleeve Receptacle Outlet | Graybar Store
Thomas and Betts - Waterproof 20-Degree Angle 60A 480V 3P4W Pin and Sleeve Receptacle Outlet - 3324-78
+ / - Hover over image to Zoom
Other Views

    Waterproof 20-Degree Angle 60A 480V 3P4W Pin and Sleeve Receptacle Outlet

    Manufacturer: Thomas and Betts
    Manufacturer #: 3324-78
    SKU: 88009196
    $1,391.31
    Checking Pricing
         
    Color:Grey
    Amperage:60A
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3324-78
    • Color Grey
    • Amperage 60A
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 480V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Waterproof 20-degree angle 60A 480V 3P4W pin and sleeve receptacle outlet.