Thomas and Betts 3909-TB Waterpipe Ground Clamp | Graybar Store
Thomas and Betts - Waterpipe Ground Clamp - 3909-TB
+ / - Hover over image to Zoom
Other Views

    Waterpipe Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 3909-TB
    SKU: 88264342
    $287.54
    Checking Pricing
         
    Wire Size:4 to 4/0 AWG
    Pipe Size (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3909-TB
    • Materials Bronze
    • Pipe Size (Inches) 12
    Product Overview:
    Blackburn® Waterpipe Ground Clamp, Finish: Bright Dip, Wire Size: 4 to 4/0 AWG, Pipe Size (Inches): 12 in