Panduit - Waterfall Cable Trough - R2PPEVWF
+ / - Hover over image to Zoom
Other Views

Waterfall Cable Trough

Manufacturer: Panduit
Manufacturer #: R2PPEVWF
SKU: 25643482
Checking Pricing
     
Height (Inches):3.3 in
Material:Steel
Width (Inches):23 in
Color:Black
Depth (Inches):22 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # R2PPEVWF
  • Color Black
  • Depth (Inches) 22 in
  • Height (Inches) 3.3 in
  • Width (Inches) 23 in
  • Material Steel
Product Overview:
Waterfall Cable Trough, Black, Steel, Vertical
(5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors