Panduit - Waterfall Cable Trough - R4PWF
+ / - Hover over image to Zoom
Other Views

Waterfall Cable Trough

Manufacturer: Panduit
Manufacturer #: R4PWF
SKU: 25348747
Checking Pricing
     
Height (Inches):2.7 in
Length:26.1 in
Material:Steel
Width (Inches):11.3 in
Color:Black
Depth (Inches):11.3 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # R4PWF
  • Color Black
  • Depth (Inches) 11.3 in
  • Height (Inches) 2.7 in
  • Length 26.1 in
  • Width (Inches) 11.3 in
  • Material Steel
Product Overview:
Waterfall Cable Trough, Black, Steel, Data Centers
3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi