Square D (Schneider Electric) 9013FSG2J20 Water Pump Pressure Switch with NEMA 1 Enclosure | Graybar Store
Square D (Schneider Electric) - Water Pump Pressure Switch with NEMA 1 Enclosure - 9013FSG2J20
+ / - Hover over image to Zoom
Other Views

    Water Pump Pressure Switch with NEMA 1 Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FSG2J20
    SKU: 88249500
    $27.89
    Checking Pricing
         
    Range:20-65psig
    Connections:1/4 in. NPSF Internal
    Differential:15-30psig
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FSG2J20
    • Connections 1/4 in. NPSF Internal
    • Brand Pumptrol
    • Differential 15-30psig
    • Range 20-65psig
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pressure switch with cut-out range 20-65 psig and 1/4 in. NPSF internal connector to control electrically driven water pumps.
    • Cut-out Range: 20-65psig
    • Approximate Adjustable Differential : 15-30psig
    • Cut-in Range: 5-45psig
    • Pressure Setting: 20-40psi