Square D (Schneider Electric) 9013FSG2J20M1 Water Pump Pressure Switch | Graybar Store
Square D (Schneider Electric) - Water Pump Pressure Switch - 9013FSG2J20M1
+ / - Hover over image to Zoom
Other Views

    Water Pump Pressure Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FSG2J20M1
    SKU: 88249513
    $33.10
    Checking Pricing
         
    Range:20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    HP Rating:1 hp
    NEMA Rating:1
    Poles:2
    Amperage Rating:20 A
    Voltage Rating:575 V
    Contact Operation:2 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FSG2J20M1
    • Amperage Rating 20 A
    • Brand Pumptrol
    • Contact Operation 2 NC
    • HP Rating 1 hp
    • NEMA Rating 1
    • Poles 2
    • Range 20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig
    • Voltage Rating 575 V
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pumptrol® Water Pump Pressure Switch, Voltage Rating: 575 V, Amperage Rating: 20 A, NEMA Rating: 1, Poles: 2, Range: 20 to 65 Increasing Pressure psig; 5 to 45 Decreasing Pressure psig