Square D (Schneider Electric) 9013FYG42J15 Water Pump Pressure Switch | Graybar Store
Square D (Schneider Electric) - Water Pump Pressure Switch - 9013FYG42J15
+ / - Hover over image to Zoom
Other Views

    Water Pump Pressure Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9013FYG42J15
    SKU: 25203118
    $48.21
    Checking Pricing
         
    Range:3 to 10 Decreasing Pressure psig; 9 to 40 Increasing Pressure psig
    HP Rating:1 hp
    NEMA Rating:1
    Poles:2
    Amperage Rating:20 A
    Voltage Rating:575 V AC
    Contact Operation:2 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9013FYG42J15
    • Amperage Rating 20 A
    • Brand Pumptrol
    • Contact Operation 2 NC
    • HP Rating 1 hp
    • NEMA Rating 1
    • Poles 2
    • Range 3 to 10 Decreasing Pressure psig; 9 to 40 Increasing Pressure psig
    • Voltage Rating 575 V AC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Pumptrol® Water Pump Pressure Switch, Voltage Rating: 575 V AC, Amperage Rating: 20 A, NEMA Rating: 1, Poles: 2, Range: 3 to 10 Decreasing Pressure psig; 9 to 40 Increasing Pressure psig