Burndy GAR3904TC High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware, 2-1/2 in. | Graybar Store
Burndy - High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware, 2-1/2 in. - GAR3904TC
+ / - Hover over image to Zoom
Other Views

    High-Conductivity Copper Alloy Mechanical Water Pipe Grounding Connector With Silicone Bronze Hardware, 2-1/2 in.

    Manufacturer: Burndy
    Manufacturer #: GAR3904TC
    SKU: 91015591
    $108.51
    Checking Pricing
         
    Pipe Size (Inches):2-1/2 in.
    Use With:Water Pipe Ground Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3904TC
    • Materials Copper Alloy
    • Pipe Size (Inches) 2-1/2 in.
    • Use With Water Pipe Ground Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GAR Water Pipe Ground Connector, Copper Alloy, Pipe Size (Inches): 2-1/2 in