Erico CWP2JU Water Pipe Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in. | Graybar Store
Erico - Water Pipe Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in. - CWP2JU
+ / - Hover over image to Zoom
Other Views

    Water Pipe Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in.

    Manufacturer: Erico
    Manufacturer #: CWP2JU
    SKU: 97116956
    $13.50
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 Solid to 2 Stranded AWG
    Packaging:1 Each
    Use With:Connecting Copper Conductors to Metallic Water Pipe or Ground Rods
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CWP2JU
    • Materials Bronze
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 Solid to 2 Stranded AWG
    • Packaging 1 Each
    • Use With Connecting Copper Conductors to Metallic Water Pipe or Ground Rods
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    CADDY® CWP Water Pipe Ground Clamp, Silicon Bronze, Wire Size: 10 Sol to 2 Str AWG, Pipe Size (Inches): 1-1/4 to 2 in, Packaging: 1 Each