Erico CWP1JJ Water Pipe Ground Clamp, 10 to 4 AWG, 1/2 to 1 in. | Graybar Store
Erico - Water Pipe Ground Clamp, 10 to 4 AWG, 1/2 to 1 in. - CWP1JJ
+ / - Hover over image to Zoom
Other Views

    Water Pipe Ground Clamp, 10 to 4 AWG, 1/2 to 1 in.

    Manufacturer: Erico
    Manufacturer #: CWP1JJ
    SKU: 97116952
    $3.75
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 Solid to 2 Stranded AWG
    Packaging:100 per Pack
    Use With:Connecting Copper Conductors to Metallic Water Pipe or Ground Rods
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CWP1JJ
    • Materials Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 Solid to 2 Stranded AWG
    • Packaging 100 per Pack
    • Use With Connecting Copper Conductors to Metallic Water Pipe or Ground Rods
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CWP Water Pipe Ground Clamp, Silicon Bronze, Wire Size: 10 Sol to 4 Str AWG, Pipe Size (Inches): 1/2 to 1 in, Packaging: 100 per Pack