Thomas and Betts 3902BU Water Pipe Ground Clamp | Graybar Store
Thomas and Betts - Water Pipe Ground Clamp - 3902BU
+ / - Hover over image to Zoom
Other Views

    Water Pipe Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 3902BU
    SKU: 88264329
    $75.38
    Checking Pricing
         
    Wire Size:4 to 4/0 AWG
    Pipe Size (Inches):1/2 to 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3902BU
    • Materials Bronze
    • Pipe Size (Inches) 1/2 to 1
    Product Overview:
    Blackburn® Water Pipe Ground Clamp, Finish: Gold Chromate; Zinc-Plated, Wire Size: 4 to 4/0 AWG, Pipe Size (Inches): 1/2 to 1 in