Harger Lightning Protection BGC41.25-2 Water Pipe Ground Clamp | Graybar Store
Harger Lightning Protection - Water Pipe Ground Clamp - BGC41.25-2
+ / - Hover over image to Zoom
Other Views

    Water Pipe Ground Clamp

    Manufacturer: Harger Lightning Protection
    Manufacturer #: BGC41.25-2
    SKU: 25590118
    $15.94
    Checking Pricing
         
    Wire Size:10 to 2 AWG
    Pipe Size (Inches):1-1/4 to 2
    Rod Size (Inches):1-1/4 to 2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # BGC41.25-2
    • Finish Bronze
    • Pipe Size (Inches) 1-1/4 to 2
    • Rod Size (Inches) 1-1/4 to 2
    • Wire Size 10 to 2 AWG
    • Country of Origin US - USA
    Product Overview:
    Water Pipe Ground Clamp, Finish: Bronze, Rod Size (Inches): 1-1/4 to 2 in, Wire Size: 10 to 2 AWG, Pipe Size (Inches): 1-1/4 to 2 in