Erico CWP2J Eritech® Silicone Bronze Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in. | Graybar Store
Erico - Eritech® Silicone Bronze Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in. - CWP2J
+ / - Hover over image to Zoom
Other Views

    Eritech® Silicone Bronze Ground Clamp, 10 to 2 AWG, 1-1/4 to 2 in.

    Manufacturer: Erico
    Manufacturer #: CWP2J
    SKU: 96078237
    $13.71
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 Solid to 2 Stranded AWG
    Packaging:12 per Pack
    Use With:Metallic Water Pipe, Ground Rods or Flexible Gas Pipe (CSST) With Brass Hex Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CWP2J
    • Materials Silicone Bronze
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 Solid to 2 Stranded AWG
    • Packaging 12 per Pack
    • Use With Metallic Water Pipe, Ground Rods or Flexible Gas Pipe (CSST) With Brass Hex Fittings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® CWP Water/Gas Pipe Ground Clamp, Silicon Bronze, Wire Size: 10 Sol to 2 Str AWG, Pipe Size (Inches): 1-1/4 to 2 in, Packaging: 12 per Pack