American Polywater TOOL-250 Water Block Foam Kit | Graybar Store
American Polywater - Water Block Foam Kit - TOOL-250
+ / - Hover over image to Zoom
Other Views

    Water Block Foam Kit

    Manufacturer: American Polywater
    Manufacturer #: TOOL-250
    SKU: 25266757
    $44.93
    Checking Pricing
         
    Color:White
    Size:Caulking Gun
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Polywater
    • Manufacturer # TOOL-250
    • Color White
    • Size Caulking Gun
    • Application Maximum of 1.5 in Duct
    • Type Duct Sealant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-inch or larger conduits and comes in a multi-use single-plunger caulking tube that uses a standard high-ratio caulking tool.