Rayovac V20386101111 Oxide Button Cell Battery | Graybar Store
Rayovac - Oxide Button Cell Battery - V20386101111
+ / - Hover over image to Zoom
Other Views

    Oxide Button Cell Battery

    Manufacturer: Rayovac
    Manufacturer #: V20386101111
    SKU: 25808840
    $0.83
    Checking Pricing
         
    Color:Silver
    Size:386 in
    Battery Type:Electronic Mercury Free
    Tool Application:Watch; Watches
    Brand or Series:VARTA
    Package Quantity:10 Pack per Case
    Voltage (Volts):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rayovac
    • Manufacturer # V20386101111
    • Color Silver
    • Size 386 in
    • Voltage (Volts) 1.5
    • Battery Type Electronic Mercury Free
    • Brand or Series VARTA
    • Package Quantity 10 Pack per Case
    • Tool Application Watch; Watches
    • SAP Material Type ZSTD
    • Country of Origin CH - Switzerland
    Product Overview:
    VARTA® Watch Battery, Battery Type: Electronic Mercury Free Battery, Tool Application: Watch; Watches, Voltage (Volts): 1.5 V, Length: 0.945 (Package) in, Color: Silver