Maclean Senior Industries J113 Washer | Graybar Store
Maclean Senior Industries - Washer - J113
+ / - Hover over image to Zoom
Other Views

    Washer

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J113
    SKU: 25807145
    $1.34
    Checking Pricing
         
    Length:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J113
    • Length 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    Washer, Steel, Length: 3 in, Diameter (Inches): 11/16 (Hole) in