Hubbell Wiring Device - Kellems PW2BC5 Hubbell WallTrak1 Series Adhesive Base and Cover | Graybar Store
Hubbell Wiring Device - Kellems - Hubbell WallTrak1 Series Adhesive Base and Cover - PW2BC5
+ / - Hover over image to Zoom
Other Views

    Hubbell WallTrak1 Series Adhesive Base and Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PW2BC5
    SKU: 99712501
    $22.55
    Checking Pricing
         
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PW2BC5
    • Length 5 ft.
    • Country of Origin US - USA
    Product Overview:
    WallTrak2 base and Cover 5ft length.