Hubbell Wiring Device - Kellems PW2ABC7 WallTrak2 Adhesive Base and Cover 7 Ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - WallTrak2 Adhesive Base and Cover 7 Ft. Length - PW2ABC7
+ / - Hover over image to Zoom
Other Views

    WallTrak2 Adhesive Base and Cover 7 Ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PW2ABC7
    SKU: 99712500
    $30.94
    Checking Pricing
         
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PW2ABC7
    • Length 7 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    WallTrak2 Adhesive base and Cover 7ft length.