Hubbell Premise Wiring IFP212EI IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP212EI
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP212EI
    SKU: 99701547
    $10.43
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):4.5 W x 0.365 D x 4.5 H
    Part Number:IFP212EI
    Color:Electrical Ivory
    Packaging:1 Each
    No. of Ports:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP212EI
    • Color Electrical Ivory
    • Part Number IFP212EI
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 12
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 4.5 W x 0.365 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wallplate With Label Fields, Electrical Ivory, Flush Mount, Thermoplastic, No. of Ports: 12, Dimension (Inches): 4.5 W x 0.365 D x 4.5 H in