Hubbell Premise Wiring IFP13BK IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP13BK
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP13BK
    SKU: 99701507
    $2.38
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):2.75 W x 0.375 D x 4.5 H
    Part Number:IFP13BK
    Color:Black
    Packaging:1 Each
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP13BK
    • Color Black
    • Part Number IFP13BK
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 3
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 2.75 W x 0.375 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wallplate With Label Fields, Black, Flush Mount, Thermoplastic, No. of Ports: 3, Dimension (Inches): 2.75 W x 0.375 D x 4.5 H in