Hubbell Premise Wiring IFP26W IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP26W
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP26W
    SKU: 22025409
    $5.03
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    Dimensions (Inches):2.75 W x 0.385 D x 4.5 H
    Part Number:IFP26W
    Color:White
    Packaging:1 Each
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP26W
    • Color White
    • Part Number IFP26W
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 6
    • Additional Features Fits All Hubbell Keystone Connections (AV, Data And Fiber)
    • Dimensions (Inches) 2.75 W x 0.385 D x 4.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wallplate With Label Fields, White, Flush Mount, Thermoplastic, No. of Ports: 6, Dimension (Inches): 4.5 W x 0.385 D x 4.5 H in