Leviton 84412-40 Wallplate, Decora®/GFCI Device, 4 Gang, Device Mount, 302 Stainless Steel | Graybar Store
Leviton - Wallplate, Decora®/GFCI Device, 4 Gang, Device Mount, 302 Stainless Steel - 84412-40
+ / - Hover over image to Zoom
Other Views

    Wallplate, Decora®/GFCI Device, 4 Gang, Device Mount, 302 Stainless Steel

    Manufacturer: Leviton
    Manufacturer #: 84412-40
    SKU: 88158428
    $18.11
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84412-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials 302 Stainless Steel
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 4 gang Decora®/GFCI device wallplate.
    Add elegance to any decor with Decora® designer wallplates. Versatile and sleek, the standard and screwless snap-on versions offer a flawless installation and coordinate with all other Decora-styled dimmers and fan speed controls, including the Vizia™ Collection. They are available in an array of attractive colors that add a finishing touch to any residential decorating project.