Leviton 41089-6DN QuickPort® Surface Mount Box | Graybar Store
Leviton - QuickPort® Surface Mount Box - 41089-6DN
+ / - Hover over image to Zoom
Other Views

    QuickPort® Surface Mount Box

    Manufacturer: Leviton
    Manufacturer #: 41089-6DN
    SKU: 25688597
    $89.57
    Checking Pricing
         
    No. of Ports:6
    Color:Black
    Additional Features:1-3/8 in Cable Access Port Accepts 1 in Trade Conduit Fittings, Supplied With 1 in Bushing; 6-Port QuickPort Decora Insert
    Dimensions (Inches):2.59 W x 2 D x 5.08 H
    Part Number:41089-6DN
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41089-6DN
    • Color Black
    • Part Number 41089-6DN
    • Mounting Style Surface Mount
    • Type Box
    • No. of Ports 6
    • Additional Features 1-3/8 in Cable Access Port Accepts 1 in Trade Conduit Fittings, Supplied With 1 in Bushing; 6-Port QuickPort Decora Insert
    • Dimensions (Inches) 2.59 W x 2 D x 5.08 H
    • SKU Spec Sheet
      41089-6DN Specification Sheet
      41089-6DN Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Wallplate, Black, Rail Mount, No. of Ports: 6, Dimension (Inches): 2.59 W x 2 D x 5.08 H in