Leviton 43080-2L8 QuickPort® 2-Gang Stainless Steel Faceplate | Graybar Store
Leviton - QuickPort® 2-Gang Stainless Steel Faceplate - 43080-2L8
+ / - Hover over image to Zoom
Other Views

    QuickPort® 2-Gang Stainless Steel Faceplate

    Manufacturer: Leviton
    Manufacturer #: 43080-2L8
    SKU: 25422888
    $10.93
    Checking Pricing
         
    No. of Ports:8
    Material:Stainless Steel
    Part Number:43080-2L8
    Additional Features:Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA
    Dimensions (Inches):0.45 D x 4.56 L x 4.5 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43080-2L8
    • Part Number 43080-2L8
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 8
    • Additional Features Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA
    • Dimensions (Inches) 0.45 D x 4.56 L x 4.5 H
    • Material Stainless Steel
    • SKU Spec Sheet
      43080-2L8 Specification Sheet
      43080-2L8 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® Wallplate, Wall Mount, Stainless Steel, No. of Ports: 8, Dimension (Inches): 0.45 D x 4.56 L x 4.5 H in
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility