Leviton 40539-CMT Midway Telephone And Video Wallplate (Nylon) | Graybar Store
Leviton - Midway Telephone And Video Wallplate (Nylon) - 40539-CMT
+ / - Hover over image to Zoom
Other Views

    Midway Telephone And Video Wallplate (Nylon)

    Manufacturer: Leviton
    Manufacturer #: 40539-CMT
    SKU: 25058732
    $3.97
    Checking Pricing
         
    Module:4-Conductor / 6-Position
    Color:Light Almond
    Material:Nylon
    Additional Features:High-Quality Material Provides Superior Resistance to Impacts, Chemicals And Solvents; Midway Wallplates Hide Irregular
    Dimensions (Inches):3.12 W x 4.87 H
    Part Number:40539-CMT
    No. of Conductors:4
    Use With:RJ-11 Telephone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40539-CMT
    • Color Light Almond
    • No. of Conductors 4
    • Part Number 40539-CMT
    • Mounting Style Wall Mount
    • Type Wall Jack
    • Additional Features High-Quality Material Provides Superior Resistance to Impacts, Chemicals And Solvents; Midway Wallplates Hide Irregular
    • Dimensions (Inches) 3.12 W x 4.87 H
    • Module 4-Conductor / 6-Position
    • Material Nylon
    • Use With RJ-11 Telephone
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Light Almond, Wall Mount, Nylon, Dimension (Inches): 3.12 W x 4.87 H in