Quiktron (Legrand) 2225-40489-ADT Wallplate, 1 Gang, 1.5 in. Pass Through Grommet, Brushed Aluminum | Graybar Store
Quiktron (Legrand) - Wallplate, 1 Gang, 1.5 in. Pass Through Grommet, Brushed Aluminum - 2225-40489-ADT
+ / - Hover over image to Zoom
Other Views

    Wallplate, 1 Gang, 1.5 in. Pass Through Grommet, Brushed Aluminum

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2225-40489-ADT
    SKU: 25368012
    $16.95
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Brushed Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2225-40489-ADT
    • Material Finish Brushed Aluminum
    • Materials Aluminum
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Brushed aluminum single gang wallplate with 1.5 in. opening for cable pass through and protective rubber grommet.
    Decorative feed-through grommet wallplate designed to mount in standard electrical boxes or mud rings. Constructed from 3mm aircraft-grade brushed aluminum to withstand demanding commercial environments.