Hubbell Wiring Device - Kellems AD2000I1 Wall Switches | Graybar Store
Hubbell Wiring Device - Kellems - Wall Switches - AD2000I1
+ / - Hover over image to Zoom
Other Views

    Wall Switches

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AD2000I1
    SKU: 25647345
    $137.23
    Checking Pricing
         
    Additional Features:Built-in Photocell; Impact Resistant Hard Lens; No Neutral Required
    Installation Type:Wall Mount
    Color:Ivory
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AD2000I1
    • Color Ivory
    • Additional Features Built-in Photocell; Impact Resistant Hard Lens; No Neutral Required
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall Mount
    Product Overview:
    H-MOSS® 2000 Wall Switches, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Adaptive, Ivory, Coverage (Degrees/Square Feet): 1000 ft²