Hubbell Wiring Device - Kellems AP2000I1 Wall Switches | Graybar Store
Hubbell Wiring Device - Kellems - Wall Switches - AP2000I1
+ / - Hover over image to Zoom
Other Views

    Wall Switches

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AP2000I1
    SKU: 25647069
    $87.69
    Checking Pricing
         
    Additional Features:Built-in Photocell; Designed for Use on 120 or 277V AC Circuits; No Neutral Required; Single or Dual Relay
    Installation Type:Wall Mount
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AP2000I1
    • Color Ivory
    • Additional Features Built-in Photocell; Designed for Use on 120 or 277V AC Circuits; No Neutral Required; Single or Dual Relay
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    Product Overview:
    H-MOSS® 2000 Wall Switches, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adaptive; Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 1000 ft²