Hubbell Wiring Device - Kellems DSM30W1 Wall Switches | Graybar Store
Hubbell Wiring Device - Kellems - Wall Switches - DSM30W1
+ / - Hover over image to Zoom
Other Views

    Wall Switches

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DSM30W1
    SKU: 25632134
    $41.44
    Checking Pricing
         
    Additional Features:Latching or Momentary Contact; Mounts to Standard Single-Gang Box
    Installation Type:Wall Mount
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DSM30W1
    • Color White
    • Additional Features Latching or Momentary Contact; Mounts to Standard Single-Gang Box
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    H-MOSS® Wall Switches, Installation Type: Wall Mount, Sensor Type: Passive Infrared, White