Hubbell Wiring Device - Kellems AT1277I Wall Switches | Graybar Store
Hubbell Wiring Device - Kellems - Wall Switches - AT1277I
+ / - Hover over image to Zoom
Other Views

    Wall Switches

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AT1277I
    SKU: 22078946
    $70.47
    Checking Pricing
         
    Color:Ivory
    Coverage (Degrees / Square Feet):178/1200
    Installation Type:Wall Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AT1277I
    • Color Ivory
    • Coverage (Degrees / Square Feet) 178/1200
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series AT
    • Time Delay Type Adaptive
    • Timer Range 5 to 30 Minutes
    • Voltage 120/277V AC
    • Country of Origin TW - Taiwan
    Product Overview:
    H-MOSS® AT Wall Switches, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adaptive, Ivory, Coverage (Degrees/Square Feet): 1200 ft²