Pass and Seymour (Legrand) WSP250-I Wall Switch Sensor | Graybar Store
Pass and Seymour (Legrand) - Wall Switch Sensor - WSP250-I
+ / - Hover over image to Zoom
Other Views

    Wall Switch Sensor

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WSP250-I
    SKU: 25414194
    $54.77
    Checking Pricing
         
    Additional Features:1-Inch Deep back body and Flying Leads for Easy Installation; 120/277 VAC; 180-Degree PIR Coverage; Adjustable unit
    Installation Type:Wall Mount
    Color:Ivory
    Coverage (Degrees / Square Feet):180/1050
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WSP250-I
    • Color Ivory
    • Additional Features 1-Inch Deep back body and Flying Leads for Easy Installation; 120/277 VAC; 180-Degree PIR Coverage; Adjustable unit
    • Coverage (Degrees / Square Feet) 180/1050
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Time Delay Type Adjustable
    • Timer Range 30 sec to 30 min
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PASS & SEYMOUR® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable, Ivory, Coverage (Degrees/Square Feet): 180/1050 â°/ft²