Cooper Controls (Eaton) ONW-D-1001-DMV-N-W Wall Switch Sensor | Graybar Store
Cooper Controls (Eaton) - Wall Switch Sensor - ONW-D-1001-DMV-N-W
+ / - Hover over image to Zoom
Other Views

    Wall Switch Sensor

    Manufacturer: Cooper Controls (Eaton)
    Manufacturer #: ONW-D-1001-DMV-N-W
    SKU: 25397958
    $102.78
    Checking Pricing
         
    Additional Features:Additional Push button with Light/Fan Graphic Included; Air-Gap Switch Ensures No Leakage Current to Load; NEMA WD7 Guide
    Installation Type:Wall Mount
    Color:White
    Switch Type:3-Way and Multi-Location
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Controls (Eaton)
    • Manufacturer # ONW-D-1001-DMV-N-W
    • Color White
    • Additional Features Additional Push button with Light/Fan Graphic Included; Air-Gap Switch Ensures No Leakage Current to Load; NEMA WD7 Guide
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Switch Type 3-Way and Multi-Location
    • Time Delay Type Auto-On; Manual
    • Timer Range 5 min; 15 min; 15 sec; 30 min
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    Eaton® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared; Ultrasonic, Time Delay Type: Auto-On; Manual, White, Coverage (Degrees/Square Feet): 180/1000 â°/ft²