Sensor Switch WSD 2P IV Wall Switch Sensor | Graybar Store
Sensor Switch - Wall Switch Sensor - WSD 2P IV
+ / - Hover over image to Zoom
Other Views

    Wall Switch Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: WSD 2P IV
    SKU: 22057077
    $86.43
    Checking Pricing
         
    Additional Features:3 Multi-Level Operation Sequences; Adjustable Time Delay; Interchangeable Hot & Load Wires - Impossible to Wire Backwards;
    Installation Type:Wall Mount
    Color:Ivory
    Switch Type:2-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSD 2P IV
    • Color Ivory
    • Additional Features 3 Multi-Level Operation Sequences; Adjustable Time Delay; Interchangeable Hot & Load Wires - Impossible to Wire Backwards;
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared
    • Series WSD 2P
    • Switch Type 2-Pole and 3-Way
    • Time Delay Type Adjustable; Auto-On; Manual
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AcuityControls™ Sensor Switch® Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Adjustable; Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 2025 ft²