WattStopper PW-200-I Wall Switch Occupancy Sensor, Passive Infrared, Dual Relay, 180° Coverage | Graybar Store
WattStopper - Wall Switch Occupancy Sensor, Passive Infrared, Dual Relay, 180° Coverage - PW-200-I
+ / - Hover over image to Zoom
Other Views

    Wall Switch Occupancy Sensor, Passive Infrared, Dual Relay, 180° Coverage

    Manufacturer: WattStopper
    Manufacturer #: PW-200-I
    SKU: 25120592
    $94.89
    Checking Pricing
         
    No. of Ballasts:Auto-On; Manual
    VA Ballast:Ivory
    Battery Type:Passive Infrared
    Packaging:5 to 30 min
    Initial/Mean Lumens:PW-200
    Lumens:525
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # PW-200-I
    • Battery Type Passive Infrared
    • Brand Baa/Taa-Compliant Models Available; Choice of
    • Housing Compatibility Wall Mount
    • Initial/Mean Lumens PW-200
    • Lumens 525
    • No. of Ballasts Auto-On; Manual
    • Time Delay Type Wattstopper® PIR Wall Switch Sensor,
    • VA Ballast Ivory
    • Packaging 5 to 30 min
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wattstopper® PIR Wall Switch Sensor, Installation Type: Wall Mount, Sensor Type: Passive Infrared, Time Delay Type: Auto-On; Manual, Ivory, Coverage (Degrees/Square Feet): 525 ft²